Motion
N68801
Mi Item #11895296
MFR #N68801
Price$69.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11895296
MFR #N68801

Mfr description
N68801 S2D ODOR COUNTERACTANT 4-2L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.94/each

Specifications

Dimensions

  • Depth
    5.50
  • Height
    9.50
  • Width
    3.75

Details

  • Air Freshener Type
    Air Freshener
  • Application
    Can be dispensed as a fine mist using a hand sprayer or added to other cleaning solutions as a deodorizer
  • Chemical Type
    Water Based
  • Color
    Clear
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Foam Action
    Low Foam
  • For Use With
    specifically designed to be used with Zep Dilution Solution (ZDS) dispensing system.
  • Form
    Liquid
  • Manufacturer Upc Number
    690858968814
  • Package Quantity
    4
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including 1,4-dioxane, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Blue Sky
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)