Motion
1039394
1039394
MI ITEM #11895308
MFR #1039394
List Price$13.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1039394
MI ITEM #11895308
MFR #1039394

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.06/each for your price

Overview

Mfr description
1039394 A00266AM MST ALPINE MIST XD HH 2

Specifications

  • Chemical Type
    Solvent
  • Air Freshener Type
    Air Freshener
  • Foam Action
    No Foam
  • Form
    Aerosol
  • Scent
    Alpine Mist
  • Container Type
    Can
  • For Use With
    Misty Bolex, Misty Foam Disinfectant, Misty Stainless Steel Cleaner, Misty Dust Mop Treatement, Misty Neutral Floor Cleaner
  • Width
    2.63
  • Depth
    2.63
  • Height
    9.75
  • Manufacturer Upc Number
    723783207656
  • Package Quantity
    12
  • Concentration
    RTU
  • Color
    Clear
  • Application
    Eliminates and neutralizes foul odors leaving a light pleasant scent that freshens the air
  • Prop 65 Statement
    This product contains a chemical that is at or below California Propositions 65’s "safe harbor level" for reproductive/developmental toxicity as determined via a risk assessment. Therefore, the chemical is not required to be listed as a Prop 65 chemical on the SDS or label.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text