Motion
153052
Air Fair Blue Sky Concentrate 1 x 2.75 Gal
Mi Item #11895336
MFR #153052
Price$331.63/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Fair Blue Sky Concentrate 1 x 2.75 Gal
Mi Item #11895336
MFR #153052

Mfr description
153052 AIR FAIR BLUE SKY CONCENTRAT 2.75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.63/bt

Specifications

Dimensions

  • Depth
    9.50
  • Height
    11.60
  • Width
    7.70

Details

  • Air Freshener Type
    Air Freshener
  • Application
    Can be dispensed as a fine mist as a dilution, using a hand sprayer, or added to other cleaning solutions as a deodorizer
  • Chemical Type
    Water Based
  • Color
    Clear
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Foam Action
    Low Foam
  • For Use With
    Zep Green Link Neutral Floor Cleaner, Zep Green Link Glass Cleaner, Zep Green Link Floor Stripper, Zep Green Link Floor Finish, Zep Green Link DZ-7, Zep Green Link Odorstroyer Extra
  • Form
    Liquid
  • Manufacturer Upc Number
    690858153050
  • Package Quantity
    1
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including 1,4-dioxane, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Pleasant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)