Motion
162185
MI ITEM #11895350
MFR #162185
Price$2,123.55/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11895350
MFR #162185

Mfr description
162185 ZEP AIR FAIR LEMON 55GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,123.55/dr

Specifications

Dimensions

  • Depth
    23.50
  • Height
    35.00
  • Width
    23.50

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    Air Sanitizer & Deodorizer
  • Chemical Type
    Water Based
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Drum
  • Foam Action
    Low Foam
  • For Use With
    Green Link Glass Cleaner
  • Form
    Liquid
  • Manufacturer Upc Number
    690858162175
  • Package Quantity
    1
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including 1,4-dioxane, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Lemon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)