Motion
176035
Mi Item #11895358
MFR #176035
Price$1,061.74/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11895358
MFR #176035

Mfr description
176035 CONCENTRATED BIG JOHN II 5GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,061.74/pl

Specifications

Dimensions

  • Depth
    10.90
  • Height
    14.90
  • Width
    10.70

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    Use in portable toilets at construction sites, public parks, large public events and in self-contained toilets in buses and trains, boats, and recreational vehicles.
  • Chemical Type
    Water Based
  • Color
    Blue
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Foam Action
    Low Foam
  • For Use With
    Zep Air Fair products, Zep Lemonex III
  • Form
    Liquid
  • Manufacturer Upc Number
    690858176042
  • Package Quantity
    1
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including methanol, which is/are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Pleasant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)