Motion
179585
MI ITEM #11895359
MFR #179585
List Price$2,385.39/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11895359
MFR #179585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,385.39/dr for your price

Overview

Mfr description
179585 ZEP BIG JOHN II 55GL

Specifications

  • Chemical Type
    Water Based
  • Air Freshener Type
    Odor Eliminator
  • Foam Action
    Low Foam
  • Form
    Liquid
  • Scent
    Pleasant
  • Container Type
    Drum
  • For Use With
    Zep Instant Hand Sanitizer
  • Width
    23.50
  • Depth
    23.50
  • Height
    35.00
  • Manufacturer Upc Number
    690858179579
  • Package Quantity
    1
  • Concentration
    Concentrated
  • Color
    Blue
  • Application
    Use in portable toilets at construction sites, public parks, large public gatherings and in self-contained toilets in buses, boats, and recreational vehicles.
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text