1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZEP SALES & SERVICE
103801
Zep-O-Brite 12 x 2 Lb
Mi Item #
11895361
MFR #
103801
Price
$22.73
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Cleaning Supplies
Industrial Cleaners
Degreasers and Multipurpose Cleaners
ZEP SALES & SERVICE 103801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZEP SALES & SERVICE
103801
Zep-O-Brite 12 x 2 Lb
Mi Item #
11895361
MFR #
103801
Mfr description
103801 ZEP-O-BRITE 1 CS 12-2 LB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.73
/each
Add to Cart
Specifications
Dimensions
Height
10 in
Length
13.3 in
Weight
28.3 lbs
Width
10.2 in
Details
Product Types
Bathroom Cleaner
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items