Motion
125423
Degreaser & Multipurpose Cleaner - Concentrated, Gallons, Pails, Drums
Mi Item #11895365
MFR #125423
Price$36.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser & Multipurpose Cleaner - Concentrated, Gallons, Pails, Drums
Mi Item #11895365
MFR #125423

Mfr description
125423 ZEP VERDIZA 4-1GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.25/each

Specifications

Dimensions

  • Height
    12.25 in
  • Length
    6.02 in
  • Shelf Life
    1 yr
  • Specific Gravity
    1.03
  • Weight
    9.213 lbs
  • Width
    6.02 in

Details

  • Application
    Automotive Repair Shops, Bathrooms, Building Maintenance, Clinics, Doctor Offices, Doors, Health Spas / Gymnas iums, Hospitals, Mirrors, Restaurants, Schools, Showers, Tile and Grout. It is Also Effective as A General Degreas er. It Can Be Used In Places Like Machining Shops, Verdiza May Be Used To Clean Windows
  • Chemical Type
    Solvent
  • Color
    Green
  • Concentration
    Concentrated
  • Container Type
    Drums, Gallons, Pails
  • pH Range
    4.5 to 5.0
  • Product Types
    Certified All-In-One Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)