Motion
147201
Degreaser & Multipurpose Cleaner - Concentrated, Quart, Pail
MI ITEM #11895374
MFR #147201
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser & Multipurpose Cleaner - Concentrated, Quart, Pail
MI ITEM #11895374
MFR #147201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.98/each

Specifications

Dimensions

  • Height
    9.6 in
  • Length
    3.4 in
  • Shelf Life
    6 months
  • Specific Gravity
    1.08
  • Weight
    2.25 lbs
  • Width
    6.4 in

Details

  • Application
    Auto and Boat Vinyl Tops, Awnings and Vinyl Canopies, Brick, Ceilings and Walls, Concrete, Equipment, For Use On Bathroom Tiles and Grout, Mats, Outdoor Furniture, Shower Curtains and Stalls, Tents, and Pool Side Areas . See Label For Detailed Precautions
  • Chemical Type
    Solvent
  • Color
    Clear, Light Greenish-yellow
  • Concentration
    Concentrated
  • Container Type
    Pail, Quart
  • Product Line
    Zep
  • Product Types
    Removes Mildew Stains Without Scrubbing

Overview

Mfr description
147201 ZEP MILDEW STAIN REMOVER 1 CS 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought