1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZEP SALES & SERVICE
68116
Chlori Cling 'N Clean 12 x 1 Qt
Mi Item #
11895375
MFR #
68116
Price
$16.99
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Cleaning Supplies
Industrial Cleaners
Degreasers and Multipurpose Cleaners
ZEP SALES & SERVICE 68116
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZEP SALES & SERVICE
68116
Chlori Cling 'N Clean 12 x 1 Qt
Mi Item #
11895375
MFR #
68116
Mfr description
68116 CHLORI-CLING N CLEAN R.T.U. 1 CS 1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16
.99
/each
Add to Cart
Specifications
Dimensions
Height
9.6 in
Length
3.4 in
Weight
2.571 lbs
Width
6.4 in
Details
Product Types
Cleaner
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items