Motion
184286
Mi Item #11895401
MFR #184286
Price$1,590.78/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11895401
MFR #184286

Mfr description
184286 ZEP ODORSTROYER EXTRA 55GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,590.78/dr

Specifications

Dimensions

  • Depth
    23.50
  • Height
    35.00
  • Width
    23.50

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    Use on tough organic soils, especially to eliminate urine, fecal and vomit odors
  • Chemical Type
    Water Based
  • Color
    Off White
  • Concentration
    RTU
  • Container Type
    Drum
  • Foam Action
    Moderate Foam
  • For Use With
    GreenLink Neutral Floor Cleaner, GreenLink Concentrated Glass Cleaner
  • Form
    Liquid
  • Manufacturer Upc Number
    690858184276
  • Package Quantity
    1
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Pleasant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)