Motion
912701
Isoblast Aerosol (29-SX-94) 12 x 20 Oz
Mi Item #11895412
MFR #912701
Price$14.21/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Isoblast Aerosol (29-SX-94) 12 x 20 Oz
Mi Item #11895412
MFR #912701

Mfr description
912701 A07947 SELIG GBSX94 ISOBLAST91270
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.21/dz

Specifications

Dimensions

  • Container Size
    13 oz
  • Height
    9.75 in
  • Length
    2.63 in
  • Storage Dimension Height
    9.90 in
  • Storage Dimension Length
    11.30 in
  • Storage Dimension Width
    8.60 in
  • Weight
    1.142 lbs
  • Width
    2.63 in

Details

  • Application
    Recommended to all vehicle maintenance, aircraft and repair shops. Ideal for use on aircrafts, parts, contact cleaning, motors.
  • Application Instructions
    use to clean and degrease aircrafts, parts, contact cleaning and motors
  • Chemical Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Can
  • Flammability
    Flammable
  • Form
    Aerosol
  • Harmonization Code
    3814.00.5090
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including toluene, which is/are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Solvent
  • UPC_NO
    690858912701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)