Motion
R45810
Industrial Purple Cleaner & Degreaser Concentrate 4 x 1 Gal
MI ITEM #11895413
MFR #R45810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Purple Cleaner & Degreaser Concentrate 4 x 1 Gal
MI ITEM #11895413
MFR #R45810

Mfr description
R45810 ZEP CON IND PRPL DEGREASER 128OZ4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Height
    12.25 in
  • Length
    6.02 in
  • Storage Dimension Height
    13.25 in
  • Storage Dimension Length
    12.50 in
  • Storage Dimension Width
    12.00 in
  • Weight
    10 lbs
  • Width
    6.02 in

Details

  • Application
    Heavy machinery, equipment & parts, tools, shop floors and surfaces, unfinished concrete & metal
  • Application Instructions
    cleans and removes oil and grease
  • Chemical Type
    Water Based
  • Color
    Purple
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Product Types
    Cleaner and Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Ether
  • UPC_NO
    021709023107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)