Motion
R45815
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 5 gal, Pail, Ether Scent
MI ITEM #11895414
MFR #R45815
Price$86.43/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 5 gal, Pail, Ether Scent
MI ITEM #11895414
MFR #R45815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$86.43/ca

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Height
    14.50 in.
  • Length
    9.50 in.
  • Weight
    46.00 lbs
  • Width
    10.50 in.

Details

  • Application
    Heavy machinery, equipment & parts, tools, shop floors and surfaces, unfinished concrete & metal
  • Application Instructions
    cleans and removes oil and grease
  • Chemical Type
    Water Based
  • Color
    Purple
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Product Types
    Cleaner and Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Ether
  • UPC_NO
    021709023121

Overview

Mfr description
R45815 ZEP CON IND PURPLE DEGREASER5GL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought