Motion
1038049
1038049
Mi Item #11895446
MFR #1038049
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1038049
Mi Item #11895446
MFR #1038049

Mfr description
1038049 A00811 MST ASPIRE DUST MOP TRMT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Height
    10.10 in
  • Length
    2.63 in
  • Weight
    1.29 lbs
  • Width
    2.63 in

Details

  • Application
    This product, when used on dust mops, replaces sweeping compounds and eliminates the dust created when using push brooms
  • Chemical Type
    Water/Oil Based
  • Cleaner Type
    Dust Mop Treatment
  • Color
    Off White
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Flammability
    Non Flammable
  • Form
    Aerosol
  • Manufacturer Upc Number
    723783207434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)