Motion
1033704
1033704
MI ITEM #11895449
MFR #1033704
List Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1033704
MI ITEM #11895449
MFR #1033704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.70/each for your price

Overview

Mfr description
1033704 B01804 MST NEUT FLOOR CLEANER EP

Specifications

  • Application
    Excellent for breaking up and dispersing even stubborn grease, dirt, and oil deposits from flooring surfaces either by hand or through automatic scrubbing machines
  • Form
    Liquid
  • Container Size
    1 gal (US)
  • Container Type
    Jug
  • Color
    Green
  • Chemical Type
    Water Based
  • Cleaner Type
    Neutral Floor Cleaner
  • Concentration
    Concentrated
  • Flammability
    Non Flammable
  • Manufacturer Upc Number
    723783405359
  • Recommended Dilution
    1:128 - 1:16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text