Motion
1048255
A00352 AUTO CHAIN LUBE ZAA352 16N12
Mi Item #11895484
MFR #1048255
Price$12.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A00352 AUTO CHAIN LUBE ZAA352 16N12
Mi Item #11895484
MFR #1048255

Mfr description
1048255 A00352 ZEP AUTO CHAIN LUBE ZAA35
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.79/each

Specifications

Dimensions

  • Height
    9.75 in
  • Length
    2.63 in
  • Weight
    1.01 lbs
  • Width
    2.63 in

Details

  • Food Grade
    No
  • Oil Type
    Cutting Oil
  • Product Type
    Cutting & Threading Oils
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)