1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZEP SALES & SERVICE
853101
SelcoShine Stainless Steel Polish (Water-Based) 12 x 20 Oz
Mi Item #
11895494
MFR #
853101
Price
$15.26
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Cleaning Supplies
Industrial Cleaners
Degreasers and Multipurpose Cleaners
ZEP SALES & SERVICE 853101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZEP SALES & SERVICE
853101
SelcoShine Stainless Steel Polish (Water-Based) 12 x 20 Oz
Mi Item #
11895494
MFR #
853101
Mfr description
853101 A07265 ZEP SELIG SELCOSHINE 85310
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.26
/each
Add to Cart
Specifications
Dimensions
Height
9.75 in
Length
2.63 in
Weight
1.342 lbs
Width
2.63 in
Details
Product Types
Stainless Steel Polish
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items