Motion
ZUAIR32
Air & Fabric Odor Eliminator 12 x 1 Qt
MI ITEM #11895621
MFR #ZUAIR32
Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air & Fabric Odor Eliminator 12 x 1 Qt
MI ITEM #11895621
MFR #ZUAIR32

Mfr description
ZUAIR32 ZEP AIR & FABRIC ODOR ELIMINATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.66/each

Specifications

Dimensions

  • Depth
    4.44
  • Height
    9.6 in
  • Width
    6.4 in

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    For use on: Carpets, upholstery, clothing, bedding, rugs, or simply spray in the air to eliminate tough odors
  • Chemical Type
    Water Based
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Bottle
  • Foam Action
    Low Foam
  • For Use With
    Streak Free Glass Cleaner, Neutral pH Floor Cleaner, Grout Whitener & Brightener, Citrus Degreaser, Shower, Tub & Tile Cleaner
  • Form
    Liquid
  • Manufacturer Upc Number
    021709011562
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including 1,4-dioxane, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Pleasant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)