Motion
ZU0567128
All-Purpose Cleaner & Degreaser 4 x 1 Gal
MI ITEM #11895644
MFR #ZU0567128
Price$14.60/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All-Purpose Cleaner & Degreaser 4 x 1 Gal
MI ITEM #11895644
MFR #ZU0567128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.60/ca

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Height
    12.25 in
  • Length
    6.02 in
  • Storage Dimension Height
    13.00 in
  • Storage Dimension Length
    12.40 in
  • Storage Dimension Width
    12.40 in
  • Weight
    9.038 lbs
  • Width
    6.02 in

Details

  • Application
    spray, wipe and rinse
  • Application Instructions
    countertops, tile, stainless steel, porcelain, fiberglass, painted surfaces
  • Chemical Type
    Water Based
  • Color
    Green
  • Concentration
    Concentrated/RTU
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Product Types
    Cleaner and Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Pleasant
  • UPC_NO
    021709009040

Overview

Mfr description
ZU0567128 ZEP CON ALL PURPOSE CLEANER &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought