1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZEP SALES & SERVICE
65009
Tuff Green 12 x 1 Qt
MI ITEM #
11895647
MFR #
65009
List Price
$14.47
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Cleaning Supplies
Industrial Cleaners
Degreasers and Multipurpose Cleaners
ZEP SALES & SERVICE 65009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZEP SALES & SERVICE
65009
Tuff Green 12 x 1 Qt
MI ITEM #
11895647
MFR #
65009
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
65009 ZEP TUFF GREEN RTU 1 CS 12 QTS GR-
Specifications
Weight
27.8 lbs
Height
9.6 in
Length
3.4 in
Width
6.4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought