Motion
2311
Zep - RTU, Liquid, 22 oz, Can, Characteristic Scent
MI ITEM #11895680
MFR #2311
Price$35.71/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep - RTU, Liquid, 22 oz, Can, Characteristic Scent
MI ITEM #11895680
MFR #2311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.71/ca

Specifications

Dimensions

  • Container Size
    22 oz
  • Height
    9.75 in.
  • Length
    2.63 in.
  • Storage Dimension Height
    11.70 in
  • Storage Dimension Length
    9.00 in
  • Storage Dimension Width
    10.20 in
  • Weight
    2.08 lbs
  • Width
    2.63 in.

Details

  • Application
    For light soil, spray surface and wipe clean. For heavy deposits, saturate thoroughly and let stand for 15 to 30 seconds. Then flush a second time and wipe clean
  • Application Instructions
    Dries ignitions and cleans contact points. For use on diesel and internal combustion engines, marine motors, power tools, refrigeration and air conditioning equipment, electric motors, and auto upholstery (as a solvent spotter).
  • Chemical Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Can
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    2903.39.1550
  • Product Types
    Degreaser
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including 1-bromopropane, which is/are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Characteristic
  • UPC_NO
    690858002303

Overview

Mfr description
2311 POWER SOLV 5000 NA 1 CS 12-22 OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought