Motion
424085
Mi Item #11895685
MFR #424085
Price$5,184.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11895685
MFR #424085

Mfr description
424085 ZEP SOLV 55GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,184.08/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    35.00 in.
  • Length
    23.00 in.
  • Weight
    769.72 lbs
  • Width
    23.00 in.

Details

  • Application
    electric motors, generators, switches, office machinery, tools, electrical components, PC Boards, and other water sensitive parts
  • Application Instructions
    Recommended for removing grease, oil, dirt, lint and other soils from a variety of surfaces
  • Chemical Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Drum
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including tetrachloroethylene, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Ether
  • UPC_NO
    690858424075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)