Motion
72035
Extra 1 x 5 Gal
MI ITEM #11895686
MFR #72035
Your Price$146.96/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra 1 x 5 Gal
MI ITEM #11895686
MFR #72035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.96/pl(List $169.00)

Overview

Mfr description
72035 ZEP EXTRA 5GL

Specifications

  • Product Types
    Floor Cleaner
  • Form
    Liquid
  • Concentration
    Concentrated
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Scent
    Butyl
  • Color
    Red
  • Chemical Type
    Water Based
  • Cleaner Type
    Concrete Floor Degreaser
  • Flammability
    Non Flammable
  • Manufacturer Upc Number
    690858072047
  • Application
    especially effective wherever ink is a problem., Cleans industrial concrete floors of all kinds
  • Weight
    47.90 lbs
  • Length
    12.00 in
  • Width
    12.00 in
  • Recommended Dilution
    1:32 - 1:5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text