Motion
72085
Degreaser & Multipurpose Cleaner - Concentrated, Liquid, 55 gal, Drum, Butyl Scent
Mi Item #11895693
MFR #72085
Price$1,305.33/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser & Multipurpose Cleaner - Concentrated, Liquid, 55 gal, Drum, Butyl Scent
Mi Item #11895693
MFR #72085

Mfr description
72085 ZEP EXTRA 55GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,305.33/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Length
    23.00 in
  • Weight
    500.97 lbs
  • Width
    23.00 in

Details

  • Application
    especially effective wherever ink is a problem., Cleans industrial concrete floors of all kinds
  • Chemical Type
    Water Based
  • Cleaner Type
    Concrete Floor Degreaser
  • Color
    Red
  • Concentration
    Concentrated
  • Container Type
    Drum
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Manufacturer Upc Number
    690858072085
  • Product Line
    Zep
  • Product Types
    Floor Cleaner
  • Recommended Dilution
    1:32 - 1:5
  • Scent
    Butyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)