Motion
ZUCON128
Zep Degreaser & Multipurpose Cleaner - Concentrated, Liquid, 1 gal, Jug, Ether Scent
MI ITEM #11895694
MFR #ZUCON128
Price$27.98/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreaser & Multipurpose Cleaner - Concentrated, Liquid, 1 gal, Jug, Ether Scent
MI ITEM #11895694
MFR #ZUCON128

Mfr description
ZUCON128 ZEP DRIVEWAY & CONCRETE CLNR &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.98/ca

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Height
    12.13 in.
  • Length
    6.02 in.
  • Storage Dimension Height
    13.30 in
  • Storage Dimension Length
    12.30 in
  • Storage Dimension Width
    12.50 in
  • Weight
    9.26 lbs
  • Width
    6.02 in.

Details

  • Application
    It is ideally suited for use on quarry tile, brick, asphalt and concrete surfaces, including driveways, walkways and patios.
  • Application Instructions
    Removes grease oil and tough stains
  • Chemical Type
    Water Based
  • Color
    Purple
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.50.5100
  • Product Line
    Zep
  • Product Types
    Cleaner
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Ether
  • UPC_NO
    021709009156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)