Motion
101
Orange Gel Degreaser 12 X 20 OZ
MI ITEM #11895695
MFR #101
List Price$36.61/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orange Gel Degreaser 12 X 20 OZ
MI ITEM #11895695
MFR #101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.61/dz for your price

Overview

Mfr description
101 A07337 ZEP ORANGE GEL DGRSR 000101 2

Specifications

  • Form
    Aerosol
  • Concentration
    RTU
  • Container Size
    15 oz
  • Container Type
    Can
  • Scent
    Citrus
  • Color
    Amber
  • Application Instructions
    Formulated to degrease molds, dies, & other industrial equipment. Effectively emulsifies tar & asphalt; removes many industrial glues & protective coatings. Ideal for use on vertical surfaces where contact time is critical. Excellent cleaner for unpainted concrete floors & for removing scuff and rubber tire marks.
  • Chemical Type
    Solvent
  • Flammability
    Flammable
  • Storage Dimension Length
    10.80 in
  • Storage Dimension Width
    8.30 in
  • Storage Dimension Height
    10.10 in
  • UPC_NO
    690858000101
  • Harmonization Code
    3402.20.1100
  • Application
    Particularly useful in Cleaning & Maintenance Services, Sanitary Services, Hotels & Motels, Apartment Buildings, Nursing Homes & Hospitals, Schools & Educational Services
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including 7-methyl-3-methyleneocta-1,6-diene, methyloxirane, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Weight
    1.267 lbs
  • Height
    9.75 in
  • Length
    2.63 in
  • Width
    2.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought