Motion
139701
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 1 qt, Bottle, Citrus Scent
MI ITEM #11895698
MFR #139701
Price$35.41/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 1 qt, Bottle, Citrus Scent
MI ITEM #11895698
MFR #139701

Mfr description
139701 BIG ORANGE-E NPE FREE 12 QT CS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.41/cs

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Height
    9.6 in
  • Length
    3.4 in
  • Storage Dimension Height
    10.90 in
  • Storage Dimension Length
    14.40 in
  • Storage Dimension Width
    10.90 in
  • Weight
    2.071 lbs
  • Width
    6.4 in

Details

  • Application
    Heavy tar, bug and asphalt removal
  • Application Instructions
    Quickly penetrates to remove tar, asphalt, tree sap, and bug residues
  • Chemical Type
    Solvent
  • Color
    Orange
  • Concentration
    Concentrated
  • Container Type
    Bottle
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Product Types
    Cleaner
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Citrus
  • UPC_NO
    690858139702

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)