Motion
139735
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 5 gal, Pail, Citrus Scent
Mi Item #11895699
MFR #139735
Price$424.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 5 gal, Pail, Citrus Scent
Mi Item #11895699
MFR #139735

Mfr description
139735 BIG ORANGE-E NPE FREE 5 GAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.97/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Height
    13.25 in.
  • Length
    12.00 in.
  • Weight
    37.90 lbs
  • Width
    12.00 in.

Details

  • Application
    Heavy tar, bug and asphalt removal
  • Application Instructions
    Quickly penetrates to remove tar, asphalt, tree sap, and bug residues
  • Chemical Type
    Solvent
  • Color
    Orange
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Product Types
    Cleaner
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Citrus
  • UPC_NO
    690858139740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)