Motion
130185
Zep Degreaser & Multipurpose Cleaner - RTU, Liquid, 55 gal, Drum, Citrus Scent
MI ITEM #11895703
MFR #130185
Price$4,430.24/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreaser & Multipurpose Cleaner - RTU, Liquid, 55 gal, Drum, Citrus Scent
MI ITEM #11895703
MFR #130185

Mfr description
130185 ZEP C-SOLV 55 GL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,430.24/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    35.00 in.
  • Length
    23.00 in.
  • Weight
    419.89 lbs
  • Width
    23.00 in.

Details

  • Application
    automotive parts stores, automotive repair shops, electrical contractors, electrical equipment, fabricated metal parts, farm and machinery equipment, highway paving contractors, industrial machinery mfg. and plumbing, heating and air-conditioning facilities.
  • Application Instructions
    Use as a degreaser for windings, breakers, bushings, bearings, electric motors, industrial equipment on concrete, metal and other hard surfaces
  • Chemical Type
    Solvent
  • Color
    Yellow
  • Concentration
    RTU
  • Container Type
    Drum
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Product Types
    Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Citrus
  • UPC_NO
    690858130174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)