Motion
464386
Zep Degreaser & Multipurpose Cleaner - RTU, Liquid, 55 gal, Drum, Melon Scent
Mi Item #11895710
MFR #464386
Price$2,485.66/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreaser & Multipurpose Cleaner - RTU, Liquid, 55 gal, Drum, Melon Scent
Mi Item #11895710
MFR #464386

Mfr description
464386 ZEP ID FLUSH 55GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,485.66/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    34.50 in.
  • Length
    23.00 in.
  • Shelf Life
    1 yr
  • Specific Gravity
    0.76
  • Weight
    372.89 lbs
  • Width
    23.00 in.

Details

  • Application
    Recommended for use to auto repair facilities, equipment repair shops, manufacturing facilities, and electrical services.
  • Application Instructions
    I.D. Flush can be used for a variety of applications from general purpose degreasing to brake cleaning
  • Chemical Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Drum
  • Flammability
    Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Product Types
    Fast Evaporating Solvent Flush
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including benzene, which is/are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Melon
  • UPC_NO
    690858464361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)