1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZEP SALES & SERVICE
203724
Concentrated Tuff Green 4 x 1 Gal
MI ITEM #
11895716
MFR #
203724
Price
$30.24
/cs
Qty
Add to Cart
Previous Page
Home
Janitorial
Cleaning Supplies
Industrial Cleaners
Degreasers and Multipurpose Cleaners
ZEP SALES & SERVICE 203724
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZEP SALES & SERVICE
203724
Concentrated Tuff Green 4 x 1 Gal
MI ITEM #
11895716
MFR #
203724
Mfr description
203724 TUFF GREEEN CONC GREEN-LINK 4-1GL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.24
/cs
Add to Cart
Specifications
Dimensions
Height
12.25 in
Length
6.02 in
Weight
9.225 lbs
Width
6.02 in
Details
Product Types
Multi-Purpose Cleaner
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items