Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreasers & Multipurpose Cleaner - Liquid, 1 qt (US), Bottle, Citrus Scent
Mi Item #11895721
MFR #345501

Mfr description
345501 CITRUS CLEANER CA 12QT/CS
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Height
    9.60 in.
  • Length
    3.40 in.
  • Storage Dimension Height
    12.20 in
  • Storage Dimension Length
    13.90 in
  • Storage Dimension Width
    13.20 in
  • Weight
    2.45 lbs
  • Width
    6.40 in.

Details

  • Application
    Recommended for use to office buildings, hotels & motels, service stations, equipment rental facilities, automotive repair facilities,manufacturing, and construction.
  • Application Instructions
    Use Citrus Cleaner to clean countertops, porcelain, or stainless steel and also to degrease engines, tools, equipment, industrial oors, and machinery.
  • Chemical Type
    OBS
  • Color
    Orange
  • Container Type
    Bottle
  • Form
    Liquid
  • Harmonization Code
    3402.20.1100
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Citrus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)