Motion
41085
Zep Degreaser & Multipurpose Cleaner - Concentrated, Liquid, 55 gal, Pail, Butyl Scent
Mi Item #11895727
MFR #41085
Price$1,413.02/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreaser & Multipurpose Cleaner - Concentrated, Liquid, 55 gal, Pail, Butyl Scent
Mi Item #11895727
MFR #41085

Mfr description
41085 ZEPRIDE-E 55GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,413.02/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    35.00 in.
  • Length
    23.50 in.
  • Shelf Life
    1 yr
  • Specific Gravity
    1.03
  • Weight
    504.72 lbs
  • Width
    23.50 in.

Details

  • Application
    Airport Terminal Services Eating & Drinking Establishments Operators of Apartment Buildings Car Washes Hotels & Motels Schools & Educational Services Child Day Care Services Nursing Homes & Hospitals Sports & Recreation Clubs
  • Application Instructions
    A versatile product for cleaning auto engines and chassis; cleaning vinyl and plastic upholstery; painted and unpainted machinery and equipment; painted woodwork; whitewall tires; cleaning and stripping of composition floor, including terrazzo, ceramic tile and concrete
  • Chemical Type
    Water Based
  • Color
    Blue
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.1000
  • pH Range
    12.5 to 13.5
  • Product Types
    General Purpose Cleaner and Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Butyl
  • UPC_NO
    690858041074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)