Motion
367035
Zep - RTU, Liquid, 5 gal, Pail, Citrus Scent
MI ITEM #11895786
MFR #367035
Price$917.58/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep - RTU, Liquid, 5 gal, Pail, Citrus Scent
MI ITEM #11895786
MFR #367035

Mfr description
367035 ORANGE FLOAT XT-5490 5GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$917.58/pl

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Height
    13.50 in.
  • Length
    12.00 in.
  • Weight
    37.30 lbs
  • Width
    12.00 in.

Details

  • Application
    Orange Float can be used anywhere there is a lift station. Especially useful in: Mining Locations Water Management Areas Municipalities Manufacturing Plants Sewage Treatment Mitigation Processing
  • Application Instructions
    Lift Stations
  • Chemical Type
    Solvent
  • Color
    Yellow
  • Concentration
    RTU
  • Container Type
    Pail
  • Flammability
    Flammable
  • Form
    Liquid
  • Harmonization Code
    2902.19.0050
  • Product Types
    Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Citrus
  • UPC_NO
    690858367044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)