Motion
143135 ZEP-O-MIST DUST MOP TREATMENT 5GL

ZEP SALES & SERVICE
143135 ZEP-O-MIST DUST MOP TREATMENT 5GL

Zep-O-Mist Dust Mop Treatment 1 x 5 Gal
MI ITEM #11895813
MFR #143135 ZEP-O-MIST DUST MOP TREATMENT 5GL
Price$253.88/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZEP SALES & SERVICE
143135 ZEP-O-MIST DUST MOP TREATMENT 5GL

Zep-O-Mist Dust Mop Treatment 1 x 5 Gal
MI ITEM #11895813
MFR #143135 ZEP-O-MIST DUST MOP TREATMENT 5GL

Mfr description
143135 ZEP-O-MIST DUST MOP TREATMENT 5GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.88/pl

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    For use in hotels, motels, schools, hospitals, nursing home, offices, factories and other institutions.,Used to treat dust mops, cloths, and air filters.
  • Chemical Type
    Solvent/Oil Based
  • Cleaner Type
    Floor Finish
  • Color
    Amber
  • Concentration
    RTU
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Manufacturer Upc Number
    690858143143

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)