Overview
Mfr description
81224 ZEP FOCUS 4-1GL
Specifications
- ApplicationMost types of floor surfaces, such as vct and terrazzo
- FormLiquid
- Container Size1 gal (US)
- Container TypeJug
- ColorOff White
- Chemical TypeWater Based
- Cleaner TypeFloor Finish
- ConcentrationRTU
- FlammabilityNon Flammable
- Overall Height12.25 in
- Manufacturer Upc Number690858081216
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data