Motion
197124
Shield 4 x 1 Gal
MI ITEM #11895816
MFR #197124
List Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shield 4 x 1 Gal
MI ITEM #11895816
MFR #197124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.00/each for your price

Overview

Mfr description
197124 ZEP SHIELD 1GL

Specifications

  • Application
    Use on rubber, asphalt, tile, vinyl, cork, vinyl asbestos, sealed concrete, terrazzo, etc.
  • Form
    Liquid
  • Container Size
    1 gal (US)
  • Container Type
    Jug
  • Color
    Off White
  • Chemical Type
    Water Based
  • Cleaner Type
    Floor Finish
  • Concentration
    RTU
  • Flammability
    Non Flammable
  • Overall Height
    12.25 in
  • Manufacturer Upc Number
    690858197108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought