Motion
N50135
Universal Floor polish 1 x 5 Gal
Mi Item #11895818
MFR #N50135
Price$172.28/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Floor polish 1 x 5 Gal
Mi Item #11895818
MFR #N50135

Mfr description
N50135 ZEP UNIVERSAL FLOOR POLISH 5GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.28/pl

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Use on most types of floor surfaces, including rubber, asphalt tile, vinyl, cork, vinyl asbestos, sealed concrete, terrazzo, etc.
  • Chemical Type
    Water Based
  • Cleaner Type
    Floor Finish
  • Color
    White
  • Concentration
    RTU
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Manufacturer Upc Number
    690858850140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)