Specifications
Dimensions
- Container Size5 gal (US)
Details
- ApplicationMost types of floor surfaces, such as vct and terrazzo
- Chemical TypeWater Based
- Cleaner TypeFloor Finish
- ColorOff White
- ConcentrationRTU
- Container TypePail
- FlammabilityNon Flammable
- FormLiquid
- Manufacturer Upc Number690858081254
- Product TypesHard Floor Care
- ScentOdorless
- Surfaces CleanedUse On Most Types Of Foor Surfaces
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)