Specifications
Dimensions
- Container Size5 gal (US)
Details
- ApplicationUsed in a wide range of applications on most types of floor surfaces, including rubber, asphalt tile, vinyl, cork, vinyl asbestos, sealed concrete, terrazzo
- Chemical TypeWater Based
- Cleaner TypeFloor Finish
- ColorOff White
- ConcentrationRTU
- Container TypePail
- FlammabilityNon Flammable
- FormLiquid
- Manufacturer Upc Number690858190147
- Product TypesFloor Polish
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)