Motion
113735
Floor Care Chemical - 5 gal, Pail
Mi Item #11895823
MFR #113735
Price$237.92/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Care Chemical - 5 gal, Pail
Mi Item #11895823
MFR #113735

Mfr description
113735 ZEP ZARATHON 5GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.92/pl

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Use on most types of floor surfaces, including rubber, asphalt tile, vinyl, cork, vinyl composition, sealed terrazzo
  • Chemical Type
    Water Based
  • Cleaner Type
    Floor Finish
  • Color
    Off White
  • Concentration
    RTU
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Manufacturer Upc Number
    690858113740
  • Product Types
    Floor Cleaner
  • Surfaces Cleaned
    Pro-Tip: Use On Most Types Of Floor Surfaces
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)