Motion
ZUWLFF128
Floor Care Chemical - 1 gal, Jug
Mi Item #11895830
MFR #ZUWLFF128
Price$45.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Care Chemical - 1 gal, Jug
Mi Item #11895830
MFR #ZUWLFF128

Mfr description
ZUWLFF128 ZEP WET LOOK FLOOR POLISH 1GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.29/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in

Details

  • Application
    For use on interior floors, such as rubber, asphalt tile, vinyl composition, sealed concrete, terrazzo and no-wax vinyl. Not for use on wood, marble, granite, natural stone, painted or stained concrete, glazed ceramic tile and newer no-wax vinyl floors
  • Chemical Type
    Water Based
  • Cleaner Type
    Floor Finish
  • Color
    Off White
  • Concentration
    RTU
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Manufacturer Upc Number
    021709014471
  • Product Types
    Floor Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)