Specifications
Dimensions
- Container Size5 gal (US)
Details
- ApplicationStrips floor finishes
- Chemical TypeWater Based
- Cleaner TypeFloor Finish
- ColorClear
- ConcentrationConcentrated
- Container TypePail
- FlammabilityNon Flammable
- FormLiquid
- Manufacturer Upc Number690858107145
- Recommended Dilution1:15 - 1:4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)