Motion
201735
Floor Care Chemical - 5 gal, Pail, Mild Citrus Scent
Mi Item #11895838
MFR #201735
Price$204.65/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Care Chemical - 5 gal, Pail, Mild Citrus Scent
Mi Item #11895838
MFR #201735

Mfr description
201735 ZEP TIME SAVER 5GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.65/pl

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Formulated for use on any flooring surface where time is important when removing old finish coats
  • Chemical Type
    Water Based
  • Cleaner Type
    Floor Finish
  • Color
    Clear
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Manufacturer Upc Number
    690858201744
  • Product Types
    Floor Cleaner
  • Scent
    Mild Citrus
  • Surfaces Cleaned
    Formulated For Use On Any Flooring Surface
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)