Overview
Mfr description
ZULFFS5G ZEP HVY-DTY FLOOR STRIPPER CON
Specifications
- ApplicationMost types of interior floors such as vinyl composition, rubber, terrazzo, concrete
- FormLiquid
- Container Size5 gal (US)
- Container TypePail
- ColorClear
- Chemical TypeWater Based
- Cleaner TypeFloor Finish
- ConcentrationConcentrated
- FlammabilityNon Flammable
- Manufacturer Upc Number021709015928
- Recommended Dilution1:8 - 1:2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data