Motion
N68201
Safe2Dose Neutral Floor Cleaner 4 x 2 L
Mi Item #11895842
MFR #N68201
Price$24.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe2Dose Neutral Floor Cleaner 4 x 2 L
Mi Item #11895842
MFR #N68201

Mfr description
N68201 S2D NEUTRAL FLOOR CLEANER GL 4-2L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.28/each

Specifications

Dimensions

  • Container Size
    2 L
  • Overall Height
    9.5 in

Details

  • Application
    Floor cleaner
  • Chemical Type
    Water Based
  • Cleaner Type
    Floor Finish
  • Color
    Green
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Manufacturer Upc Number
    690858968203
  • Recommended Dilution
    1:256 - 1:64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)