Motion
H70123
Bio Swab 4 x 1 Gal
MI ITEM #11895845
MFR #H70123
List Price$64.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bio Swab 4 x 1 Gal
MI ITEM #11895845
MFR #H70123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.77/each for your price

Overview

Mfr description
H70123 ZEP BIO SWAB 4GL

Specifications

  • Application
    Hard floors such as quarry tile, concrete, ceramic tile and terrazzo. May also be used on softer flooring materials such as vinyl, vinyl composition and rubber.
  • Form
    Liquid
  • Container Size
    1 gal (US)
  • Container Type
    Jug
  • Color
    Green
  • Chemical Type
    Water Based
  • Cleaner Type
    Wood Floor Cleaner
  • Concentration
    Concentrated
  • Flammability
    Non Flammable
  • Overall Height
    12.25 in
  • Manufacturer Upc Number
    690858870117
  • Recommended Dilution
    1:128 - 1:32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text