Overview
Mfr description
72985 ZEP PH PERFECT 55GL
Specifications
- ApplicationAll types of floors, equipment, walls, work surfaces and other hard surfaces
- FormLiquid
- Container Size55 gal (US)
- Container TypeDrum
- ColorGreen
- Chemical TypeWater Based
- Cleaner TypeFloor Finish
- ConcentrationConcentrated
- FlammabilityNon Flammable
- Manufacturer Upc Number690858072979
- Recommended Dilution1:256 - 1:64
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data