Motion
ZUMSF128
Spray Mop Refill & Floor Cleaner 4 x 1 Gal
MI ITEM #11895849
MFR #ZUMSF128
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Mop Refill & Floor Cleaner 4 x 1 Gal
MI ITEM #11895849
MFR #ZUMSF128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.28/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in

Details

  • Application
    Linoleum, tile, marble, vinyl composition tile (vct), luxury vinyl tile (lvt), hardwood, laminate, porcelain, and ceramic
  • Chemical Type
    Water Based
  • Cleaner Type
    Floor Finish
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Manufacturer Upc Number
    021709018585

Overview

Mfr description
ZUMSF128 ZEP MULTI SURFACE FLOOR Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought